1-Bowl Vessels Lavatory Sink in White
Bateau® 1-Bowl Vessels Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall: 22 1/4" x 18 1/4" x 34 7/8"
- Bowl depth: 9"
- Pedestal sold separately
- With overflow
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Bateau®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 11 in x 5-3/4 in
- Sink Installation Type:
- Above Counter
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/4 in x 14-3/8 in x 8 in
- Vessel Only:
- Yes