Bellis® Threaded Hub Trim Ring

Part #K1226566  |  Item #4895627  |  Manufacturer Part #1226566

$1.77 EACH

End Connections:

Threaded x Hub
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Bellis®

End Connection 1: Threaded

End Connection 2: Hub

End Connections: Threaded x Hub

Faucet Part Type: Nuts, Washers, Gaskets

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Type: K1226566

WaterSense Labeled: No