KOHLER
Bellwether® 60 in. Rectangle Shower Base in Biscuit
Part #K9166-96 | Item #4812657 | Manufacturer Part #9166-96
How to get it:
Product Details
- Safeguard® slip-resistant finish for added safety
- Single threshold for alcove installation with three tile-in flanges
- Recessed drain (can be used with Kohler® K-9155 or Kohler® K-9156 drain cover)
- Right offset drain for easy 60" x 30" bath replacement
- Ideal size for remodel installations into a 5' alcove with a shower door
- Rim size optimized for water containment and aesthetics
Documents
Specifications
ADA Compliant: No
ASTM Specifications: ASTM F-462
CARB OTC LEED Compliant: No
Coating: Enamel
Collection: Bellwether®
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Location: Right
Height: 4 in
IAPMO Listed: No
Installation Type: Alcove
Length: 60 in
Material: Cast Iron
Product Type: Shower Base
Shower Base Shape: Rectangle
Threshold Height: 4 in
UL Listed: No
Width: 32 in