Bellwether® 60 in. Rectangle Shower Base in White

Part #K9166-0  |  Item #4813602  |  Manufacturer Part #9166-0

$812.55 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Recessed drain (can be used with Kohler® K-9155 or Kohler® K-9156 drain cover)
  • Right offset drain for easy 60" x 30" bath replacement
  • Ideal size for remodel installations into a 5' alcove with a shower door
  • Rim size optimized for water containment and aesthetics

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-462

CARB OTC LEED Compliant: No

Coating: Enamel

Collection: Bellwether®

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 4 in

IAPMO Listed: No

Length: 60 in

Material: Cast Iron

Product Type: Shower Base

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 4 in

UL Listed: No

Width: 32 in