Bellwether® 60 x 32 in. Soaker Alcove Bathtub Right Drain in Almond

Part #K876-47  |  Item #3774990  |  Manufacturer Part #876-47

Color/Finish: Almond

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Cast iron
  • Step-over threshold 15" for easy entry and exit
  • Safeguard® slip-resistant surface

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

ASTM Specifications: ASTM F-462

Above Floor Rough: No

Application: Residential

Basin Length: 43-7/8 in

Basin Shape: Rectangle

Basin Width: 21 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Capacity: 44 gal

Collection: Bellwether®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Right

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 15-1/2 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Cast Iron

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 14-7/8 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Size: 60 in x 32 in x 14-7/8 in

Soaking Depth: 11-5/16 in

UL Listed: No

Weight: 327

cUPC Certified: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access