Bellwether® 60 x 34 in. Rectangle Shower Base in Ice™ Grey

Part #K9178-95  |  Item #4835981  |  Manufacturer Part #9178-95

Color/Finish: Ice™ Grey

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Material: Cast iron
  • Recessed drain (can be used with Kohler® K-9157 or Kohler® K-9159 drain cover)
  • Right center drain
  • Ideal size for remodel installations into a 5' alcove with a shower door
  • Rim size optimized for water containment and aesthetics

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

ASTM Specifications: ASTM F-462

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Bellwether®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Right

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

Length: 60 in

Material: Enameled Cast Iron

NSF Certified: No

Seat Included: No

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 3-3/4 in

UL Listed: No

Weight: 193

Width: 34 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access