Accessory Set in Ebony Pearl
Bente Accessory Set in Ebony Pearl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorated with the subtle coloring and distinctive pebbled texture of natural shark and ray leather
- Polished Nickel-matched soap dispenser easily coordinates across the bathroom or kitchen
- Five-piece set contains a ceramic soap dispenser, tumbler, lidded canister, soap dish and wooden nesting tray
- Packaged in a decorative box for easy gifting
- Complete your look with KOHLER Turkish Bath Linens and Bath & Body collections
- Pairs flawlessly with Artist Editions Shagreen lavatories and other Kohler fixture products
- Modern silhouettes are easy to clean
Documents
Specifications
- Application:
- Residential
- Collection:
- Bente
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony Pearl
- Depth:
- 11 in
- Height:
- 8-3/50 in
- Material:
- Ceramic
- Origin:
- Global
- Product Type:
- Accessory Set
- Width:
- 1 in