Black 27 One Hole Lavatory ONLY*MEMOIR Classic
Black 27 One Hole Lavatory ONLY*MEMOIR Classic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shown here with 4" centers
- Overall: 27"x22"x35"
Documents
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 5-3/8 in
- Basin Length:
- 18 in
- Basin Shape:
- Rectangle
- Basin Width:
- 15 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear
- Height:
- 8-7/8 in
- Installation Type:
- Pedestal
- Length:
- 27 in
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Sink Material:
- Fireclay
- Style:
- Modern
- Type:
- K2259-1-7
- Vessel Only:
- Yes
- Width:
- 22 in