Bonnet for Kohler K-12265-4, K-T12021-4 and K-647 in Polished Chrome
Bonnet for Kohler K-12265-4, K-T12021-4 and K-647 in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-12265-4, K-T12021-4, K-647, and K-10441 Faucets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Collar
- WaterSense Labeled:
- No