Brass Airjet Service Assembly Kit in White
Brass Airjet Service Assembly Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Airjet Service Assembly Kit
- UL Listed:
- No