DESCRIPTION

  • Material: Brass and metal
  • Test cap and mud guard included
  • Required for installation of Purist®, Stillness®, Margaux®, Kelston® and Composed® bath fillers

Kohler Brass and Metal Multi Faucet Mounting Block

K97339-NA

Manufacturer Part #: 97339-NA

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Purist®, Stillness®, Margaux®, Kelston® and Composed® Bath Fillers
CSA Certified
CSA B125.1
Height
2-1/4 in
IAPMO Listed
No
Type
K97339-NA
Width
4-11/16 in

Print