Undermount Bathroom Sink in White
Brazn™ Undermount Bathroom Sink in White
Frequently Purchased Together
Product Details
- With overflow
- Rectangular basin
- No faucet holes; requires wall- or counter-mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Brazn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Height:
- 6-15/16 in
- Length:
- 21-31/100 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 13-7/8 in x 5-1/8 in
- Sink Depth:
- 6-15/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-5/16 in x 16-3/8 in
- Vessel Only:
- No
- Width:
- 16-19/50 in
- cUPC Certified:
- Yes