21-15/16 x 19-3/4 in. Rectangular Wall Mount Bathroom Sink in White
Brenham™ 21-15/16 x 19-3/4 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Oval basin
- Overflow drain
- Center faucet holes: 4"
- TAS compliant
- Wall hanger included
- Sink can be installed separately or with matching shroud
- Drilled for concealed arm carrier installation
- Includes wall hanger
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Brenham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 21-15/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-3/8 in x 12-5/16 in
- Sink Depth:
- 6-9/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Type:
- K1997-4-0
- Width:
- 19-3/4 in