Brenham™ Wall Mount Basin in White

Part #K1997-8-0  |  Item #3883759  |  Manufacturer Part #1997-8-0

$192.45 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 8"
  • Oval basin
  • Overflow drain
  • Includes wall hanger
  • Drilled for concealed arm carrier installation
  • Wall hanger included
  • Sink can be installed separately or with matching shroud
  • TAS compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Center Size: 8 in

Collection: Brenham™

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21-15/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21-15/16 in x 19-3/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 14-3/8 in x 12-5/16 in x 3-1/4 in

Sink Depth: 6-9/16 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 19-3/4 in