21-15/16 x 19-3/4 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

Brenham™ 21-15/16 x 19-3/4 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Brenham™ 21-15/16 x 19-3/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K1997-SS1-0
  • Item #7311572
  • Manufacturer Part #1997-SS1-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oval basin.
  • Overflow drain.
  • Single faucet hole.
  • Includes wall hanger.
  • Ideal for healthcare and education installations.
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
Basin Length:
14-3/8 in
Basin Shape:
Oval
Basin Width:
12-5/16 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Brenham™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
21-15/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
14-3/8 in x 12-5/16 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Style:
Traditional
Width:
19-3/4 in