21-47/50 x 19-3/4 in. Oval Wall Mount Bathroom Sink in White
Brenham™ 21-47/50 x 19-3/4 in. Oval Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow.
- 8'' (203 mm) centers.
- With hanger.
- Overflow drain.
- 8-inch center faucet holes.
- Oval basin.
- Ideal for healthcare and education installations.
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
- Includes wall hanger.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A-117.1
- ASME:
- ASME A-112.19.2
- Application:
- Commercial
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Brenham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-3/4 in
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 3-1/2 in
- Length:
- 21-47/50 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 14-3/8 in x 12-5/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Width:
- 19-3/4 in