18-1/2 in. Hardwood Cutting Board in Natural Wood
Brookfield™ 18-1/2 in. Hardwood Cutting Board in Natural Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable hardwood construction
- Provides a workstation for quick and easy food prepping
- Fits over the Kohler® K-5898 Brookfield™ and Kohler® K-5924 Lakefield® kitchen sinks
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-5898 Brookfield™ and K-5924 Lakefield™ Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Brookfield™
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- Dishwasher Safe:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- Material:
- Wood
- Size:
- 9-7/8 in x 18-1/2 in
- Width:
- 9-7/8 in