4-Hole 2-Bowl Topmount Kitchen Sink in White
Brookfield™ 4-Hole 2-Bowl Topmount Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double equal bowls: 14" x 17" x 8"
- Bowl size: 14" x 17" x 6 3/4"
- KOHLER® Cast Iron
- Optional accessories: Countertop cutting board: K5917; Bottom basin rack without drain hole: K6010
- Material: Cast Iron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Brookfield™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 14 in x 17 in x 8-5/8 in
- Sink Bowl Size, Right:
- 14 in x 17 in x 8-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 8-5/8 in