Brushed Brass Plunger Assembly in White

You last purchased this on
 
KOHLER

Brushed Brass Plunger Assembly in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Brushed Brass Plunger Assembly in White

  • Fast #
  • Part #K1036994-G
  • Item #2391790
  • Manufacturer Part #1036994-G
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Depth:
8-1/4 in
Tailpiece Length:
20-87/100 in