Elongated Closed Front Toilet Seat in Biscuit
C3® 125 Elongated Closed Front Toilet Seat in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front and rear wash modes provide warm water for cleansing
- Adjustable water temperature and water pressure
- Tank heater provides continuously heated water for consistent comfort
- Side seat controls for convenient access
- Warm air drying system with adjustable air speed and temperature
- Deodorizer helps to minimize odors
- LED lighting illuminates the bowl to serve as a night-light
- Heated seat with adjustable temperature settings
- Quiet-Close™ lid closes slowly and quietly without slamming
- Energy save function
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- ASME:
- ASME A112.4.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- C3® 125
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 6-5/16 in
- IAPMO Listed -:
- No
- Length:
- 19-15/16 in
- Material:
- Plastic
- Power Source:
- Electric
- Seat Features:
- Heated Seat
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 16-3/8 in