Cachet® Elongated Closed Front Toilet Seat in Dune

Part #K75796-NY  |  Item #5145023  |  Manufacturer Part #75796-NY

$80.59 EACH
(Pricing is for Dune)

Color/Finish: Dune

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Choose between two brightness levels: A soft glow or a brighter illumination
  • Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
  • Illumination cycle with automatic 7-hour nightlight
  • Battery operated - no electrical cords required
  • Up to 6 months of battery life (uses 4 AA batteries, not included)
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

CARB OTC LEED Compliant: No

Collection: Cachet®

Color Finish: Dune

Color Finish Category: Neutrals

GSA Approved: No

Height: 1-1/8 in

IAPMO Listed: Yes

Length: 18-5/8 in

Material: Plastic

Power Source: Battery

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Width: 14-3/16 in