Elongated Closed Front Toilet Seat with Cover in Almond
Cachet® Elongated Closed Front Toilet Seat with Cover in Almond
Frequently Purchased Together
Product Details
- Grip-tight rubber bumpers add stability and prevent shifting
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Quiet-Close™ lid closes slowly and quietly without slamming
- Color-matched plastic hinges.
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging.
- Color matched plastic hinges
- Quick-Attach® hardware for fast and secure installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Application:
- Residential
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 18-11/16 in
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 14-3/16 in
- Material:
- Plastic
- Product Type:
- Toilet Seat
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- K4636-47
- Width:
- 14-3/16 in