Cachet® Round Closed Front Toilet Seat with Cover in Black Black

Part #K4639-7  |  Item #2147851  |  Manufacturer Part #4639-7

$60.56 EACH
(Pricing is for Black Black™)

Color/Finish: Black Black™

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

Application: Residential

CARB OTC LEED Compliant: No

Collection: Cachet®

Color Finish: Black Black™

Color Finish Category: Blacks

GSA Approved: No

Height: 1-1/8 in

IAPMO Listed: Yes

Length: 16-1/16 in

Material: Plastic

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Width: 14-3/16 in