*CVR* CAIRN 27 LAUNDRY SINK
Cairn® *CVR* CAIRN 27 LAUNDRY SINK
Frequently Purchased Together
Product Details
- Single bowl
- 12 in (305 mm) depth provides generous workspace
- 30 in (762 mm) minimum base cabinet width
- Matte finish offers rich, dimensional color
- Wash bin features a deep tub, perfect for washing andsoaking household items
- Stainless steel utility rack fits securely within the wash bin
- Accessories stack and slide on ledges for a customarrangement
- Offset drain increases workspace in the sink and storagespace underneath
- No faucet holes; requires wall- or deck-mount faucet
Documents
Specifications
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Graphite
- Depth:
- 12-5/8 in
- Drain Included:
- No
- Drain Location:
- Right
- Installation Type:
- Undermount
- Length:
- 27-1/2 in
- Material:
- KOHLER Neoroc
- Number of Bowls:
- 1
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Type:
- K27787-CM7
- WaterSense Labeled:
- No
- Width:
- 18-5/16 in