27-1/2 x 18-5/16 in. Undermount Laundry Sink in Matte Grey
Cairn® 27-1/2 x 18-5/16 in. Undermount Laundry Sink in Matte Grey
Frequently Purchased Together
Product Details
- Single bowl
- 12 in (305 mm) depth provides generous workspace
- 30 in (762 mm) minimum base cabinet width
- Matte finish offers rich, dimensional color
- Wash bin features a deep tub, perfect for washing and soaking household items
- Stainless steel utility rack fits securely within the wash bin
- Accessories stack and slide on ledges for a custom arrangement
- Offset drain increases workspace in the sink and storage space underneath
- No faucet holes; requires wall- or deck-mount faucet
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Grey
- Depth:
- 12-5/8 in
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- Length:
- 27-1/2 in
- Material:
- Composite
- Material Type:
- Neoroc
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Product Type:
- Sink
- Sink Bowl Size:
- 24-3/8 in x 15-3/8 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size, Overall:
- 27-1/2 in x 18-5/16 in
- WaterSense Labeled:
- No
- Width:
- 18-5/16 in