35-11/16 x 21-3/16 in. Neoroc Composite Single Bowl Undermount Farmhouse Kitchen Sink in Matte Graphite
Cairn® 35-11/16 x 21-3/16 in. Neoroc Composite Single Bowl Undermount Farmhouse Kitchen Sink in Matte Graphite
Frequently Purchased Together
Product Details
- Fits minimum 36-in (914 mm) apron sink base cabinet
- 9-1/2-in-deep single bowl
- Apron designed to fit in standard 36-in apron-front cabinetry
- Textured geometric faceted design
- Matte finish offers rich, dimensional color
- Solid color throughout the sink
- Scratch, stain, chip, and thermal-shock resistant
- Offset drain increases workspace in the sink and storage space underneath
- Includes bottom sink rack and towel hook
- Includes cutout template
Documents
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Graphite
- Depth:
- 21-7/40 in
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- Height:
- 10-3/20 in
- IAPMO Listed -:
- Yes
- Length:
- 35-11/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Kitchen Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-5/8 in x 15-1/2 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 35 in
- Style:
- Transitional
- Width:
- 21-3/16 in