DESCRIPTION

  • For Model K 15701 K or Model J 15700 K
  • Single control valve
  • Brass Stem
  • Unique design to ensure proper fit and allow smooth handle rotation

Kohler Cap Kit

KGP77886

Manufacturer Part #: GP77886

Brand Model Compatibility:

Coralais® Pressure Balance Valve Trim

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Coralais® Pressure Balance Valve Trim
Depth
5-19/20 in
Faucet Part Type
Cap
Trim Only
No
Type
KGP77886
Width
4-7/20 in

Print