Single Handle Multi Shower Faucet in Vibrant Polished Nickel
Castia™ by Studio McGee Single Handle Multi Shower Faucet in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed in collaboration with Studio McGee
- Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
- 2.5 gpm (9.5 lpm) maximum flow rate
- A single handle controls both on/off activation and temperature setting
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Includes shower arm and flange
- Coordinates with other products in the Castia collection
- Requires valve (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 10 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 15/16 in
- Length:
- 7-11/16 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 10 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Type:
- KTS35916-4Y-SN
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in