Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Castia™ by Studio McGee Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- Designed in collaboration with Studio McGee
- Two lever handles offer separate control of hot and cold water
- Nondiverter spout
- 7-1/2 in (191 mm) spout reach
- Coordinates with other products in the Castia collection
- Requires valve (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 12-1/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-3/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/2 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 10-1/4 in