Caxton® Lavatory Only White

Part #K14218-FG-0  |  Item #1579732  |  Manufacturer Part #14218-FG-0

$1,803.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Decorated with a subtle floral pattern and gold bands on white background
  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Fits standard 14" x 17" countertop cutout

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Caxton®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8-1/4 in

IAPMO Listed: No

Length: 19-1/4 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-3/16 in x 16-1/8 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 14 in x 6-3/8 in

Sink Depth: 8-3/16 in

Sink Installation Type: [Counter Mount, Wall Mount]

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

Width: 16-1/8 in