Caxton® Undermount Basin in White

Part #K2205-0  |  Item #1626171  |  Manufacturer Part #2205-0

$198.19 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 30
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Oval basin
  • Center drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Fits standard 14" x 17" countertop cutout
  • Underside unglazed
  • Center drain
  • Includes 52047 clamp assembly
  • Material: Vitreous china

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Caxton®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 19-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-1/4 in x 16-1/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 17 in x 14 in x 6-3/8 in

Sink Depth: 8-1/4 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Type: K2205-0

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-1/8 in