Undermount Bathroom Sink in White
Caxton® Undermount Bathroom Sink in White
Frequently Purchased Together
Product Details
- No faucet holes; requires wall- or counter-mount faucet
- Single Bowl
- Without overflow
- KOHLER One-Year limited warranty
- Undermount
- Vitreous china
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Caxton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Height:
- 3-9/100 in
- Length:
- 18-1/20 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Round
- Sink Bowl Size:
- 13-13/16 in x 13-13/16 in x 5-1/16 in
- Sink Depth:
- 6-15/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/8 in x 16-1/8 in
- Vessel Only:
- No