Caxton® Undermount Bathroom Sink with Overflow in Almond

Part #K2209-47  |  Item #630457  |  Manufacturer Part #2209-47

$158.44 EACH

Color/Finish: Almond

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Oval basin with unglazed underside
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Underside unglazed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Caxton®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 17 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 17 in x 14 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 15-1/4 in x 12-1/4 in x 5-3/4 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Type: K2209-47

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 14 in