Kohler

Ceramic Disc Diverter Kit

Part #K1081410  |  Manufacturer Part #1081410

Cartridge Type:

Ceramic Disc
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Cartridge Type: Ceramic Disc

Material: Brass

Trim Only: No

Type: K1081410

WaterSense Labeled: No