• Cart

DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Can be installed with left or right-hand swing
  • Four adjustable tempered-glass shelves
  • Full-overlay mirrored door
  • Includes mounting hardware for surface or recessed installation
  • Mirrors on back of door and interior back of cabinet
  • Multiple cabinets can be joined horizontally with ganging kit (sold separately)
  • Requires Kohler® K-2878 side mirror kit (sold separately) for surface mount installation
  • Two-way adjustable hinges with 170° opening capability for easy cabinet access

Kohler Charlotte™ 36 in. Mirror Cabinet With 170 Degree Hinge in Satin Anodized Aluminum

K2939-PG-SAA

Color Finish

Satin Anodized Aluminum

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Charlotte™
Color Finish
Satin Anodized Aluminum
Color Finish Category
Silver Tones
Depth
4-3/4 in
Glass Type
Tempered
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum
Width
25-1/8 in

$523.43
EACH

(Pricing is for Satin Anodized Aluminum)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment