1.4 gpf Round ADA Front Toilet Bowl in Ice Grey

This product has been replaced by

KOHLER Ice™ Grey Round Floor Mount Toilet Bowl
KOHLER 1.6 gpf Round ADA Floor Mount Toilet Bowl in Ice Grey
Manufacturer Part #4347-95
You last purchased this on
 
KOHLER

Cimarron® 1.4 gpf Round ADA Front Toilet Bowl in Ice Grey

  • Fast #
  • Part #K4287-95
  • Item #2147015
  • Manufacturer Part #4287-95
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Ice™ Grey Round Floor Mount Toilet Bowl
KOHLER 1.6 gpf Round ADA Floor Mount Toilet Bowl in Ice Grey
Manufacturer Part #4347-95
KOHLER

Cimarron® 1.4 gpf Round ADA Front Toilet Bowl in Ice Grey

This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines with the K-4634 to create the K-3497 Cimarron® Comfort Height® round front toilet
  • This round front model also features an eco-friendly
  • Features Comfort Height® seating which offers sitting height of standard chair for maximum comfort
  • Glazed trapway: 2-1/8"
  • Less seat and supply
  • No faucet holes requires wall or counter mount faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
Collection:
Cimarron®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Product Type:
Comfort Height®
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
8-1/4 in
Toilet Rough-In:
12 in
Toilet Type:
Bowl
WaterSense Labeled:
No