KOHLER
Cimarron® 1.28 gpf Toilet Tank in Biscuit
Part #K4369-RA-96 | Item #7262767 | Manufacturer Part #4369-RA-96
How to get it:
Product Details
- Flow rate: 1.28 gpf
- Includes right-hand polished chrome trip lever
- Supply line not included
- Combines with the Kohler® K-5309 bowl to create a complete Kohler® K-5310-RA Cimarron® toilet
- Coordinates with other products in the Cimarron® collection
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Brand Model Compatibility: K-5309
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Cimarron®
Color Finish: Biscuit
Color Finish Category: Neutrals
Depth: 8 in
Dual Flush: No
EPA Compliant: No
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Handle Material: Polished Chrome
Handle Type: Trip Lever
Height: 14 in
IAPMO Listed: No
MA Approved: No
Material: Vitreous China
NSF Certified: No
Tank Only - FEI: Yes
Toilet Seat Included: No
Toilet Type: Tank
WaterSense Labeled: No
Width: 17-5/8 in
-
Call for Pricing