Cimarron® 1.6 gpf Round Comfort Height Toilet Bowl Only in Sandbar

Part #K31589-G9  |  Item #9198238  |  Manufacturer Part #31589-G9

$296.89 EACH

Color/Finish: Sandbar

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Fully glazed trapway: 2-1/8"
  • Seat not included
  • Combines with the Kohler® K-4167 or Kohler® K-4166 tank to create a complete Kohler® K-3888 or Kohler® K-3887 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • Combines with the K-31615 or K-31615-RA tank to create a complete K-31641 or K-31641-RA Cimarron toilet

ADA Compliant

Documents

Specifications

AASHTO Specifications: No

ADA Compliant: Yes

ANSI Specifications: No

ASME Specifications: ASME A112.19.2

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Round

Brand Model Compatibility: K-4166 and K-4167 Toilet Tanks

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Cimarron®

Color Finish: Sandbar

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

FM Approved: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

ISO Specifications: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Comfort Height®

SCAQMD Compliant: No

Seat Included: No

Shape: Round

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 26-15/16 in

Toilet Bowl Width: 15-5/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Seat Shape: Round

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

Towel Bar Included: No

Trap Size: 2-1/8 in

UL Listed: No

WaterSense Labeled: No

Weight: 58

cUPC Certified: No