Pedestal Sink Base in Ice™ Grey
Cimarron® Pedestal Sink Base in Ice™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Cimarron® collection
- Combines with Kohler® K-2363 Cimarron® basins to create a complete Cimarron® pedestal sink
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2363
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- GSA Approved:
- No
- Height:
- 28-1/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Vessel Only:
- No