1.28 gpf Round Two Piece Toilet in Black

You last purchased this on
 
KOHLER

Cimarron® Comfort Height® 1.28 gpf Round Two Piece Toilet in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cimarron® Comfort Height® 1.28 gpf Round Two Piece Toilet in Black

  • Fast #
  • Part #K31641-7
  • Item #9212247
  • Manufacturer Part #31641-7
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Two-piece design
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • 2-1/8-in (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Left-hand Polished Chrome trip lever
  • 1.28 gpf (48 lpf)
  • CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron® Comfort Height®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
26-47/50 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
31-1/4 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
22 in
Toilet Bowl Width:
10-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
K31641-7
WaterSense Labeled:
Yes
Width:
18-5/8 in