Left-Hand Trip Lever in Oil Rubbed Bronze
Cimarron® Left-Hand Trip Lever in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- For use with the Cimarron Revolution 360 toilet
- Left-hand trip lever
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cimarron®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 81/100 in
- Height:
- 2-3/8 in
- Length:
- 6-13/16 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 1-5/16 in