22 x 19 in. Oval Pedestal Sink with Base in Black Black™
Cimarron® 22 x 19 in. Oval Pedestal Sink with Base in Black Black™
Product Details
This product includes
KOHLER Pedestal Sink Base in Black Black™
Part #K2364-7
- Complements the Cimarron Ensemble
- Combination consists of K-2363-8 Cimarron lavatory basin and K-2364 Cimarron lavatory pedestal
- Includes Mounting Hardware
- Faucet not included
- Pedestal designed to conceal water supplies and drain
- 22-3/4 In. L x 18-7/8 In. W x 34-1/2 In. H
- Constructed of vitreous china
- Generous interior basin and deck size
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 21 in x 12-3/4 in x 3-5/8 in
- Sink Depth:
- 7-11/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No