Right-Hand Trip Lever in Brushed Chrome
Cimarron® Right-Hand Trip Lever in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Right-hand trip lever
- For use with Cimarron® Comfort Height® toilets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Cimarron® Comfort Height® K-3619 One Piece Toilet
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B125.1, CSA B651
- Chemical Resistant:
- Yes
- Collection:
- Cimarron®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 7/16 in
- GSA Approved:
- Yes
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- Yes
- Length:
- 2-5/8 in
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Right-Hand
- UL Listed:
- Yes
- WaterSense Labeled:
- Yes