1.4 gpf Round ADA Front Toilet Bowl in White
Cimarron® 1.4 gpf Round ADA Front Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines with the K-4634 to create the K-3497 Cimarron® Comfort Height® round front toilet
- This round front model also features an eco-friendly
- Features Comfort Height® seating which offers sitting height of standard chair for maximum comfort
- Glazed trapway: 2-1/8"
- Less seat and supply
- No faucet holes requires wall or counter mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Product Type:
- Comfort Height®
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-1/8 in
- Toilet Bowl Width:
- 8-1/4 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No