Trip Lever in Oil Rubbed Bronze
Cimarron® Trip Lever in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3828 Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Cimarron®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No