Trip Lever
Cimarron® Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of solid brass, this left-hand trip lever will help unify your bathroom decor
- Left-hand trip lever
- The Cimarron trip lever boldly accents the geometric look of the Cimarron Comfort Height® toilet
- For use with Cimarron Comfort Height toilets
- KOHLER finishes resist corrosion and tarnish
- Solid brass construction for durability
Specifications
- ANSI:
- ANSI A117.1
- Collection:
- Cimarron®
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Length:
- 2-5/8 in
- Width:
- 3-1/4 in