Clean Caps® Metal Bolt Cap in Biscuit

Part #K5420-96  |  Item #7027050  |  Manufacturer Part #5420-96

$10.13 EACH

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Low-profile bolt caps create a sleek and minimalistic look and simplify cleaning
  • Conceals floor bolts on toilet
  • Unlike standard T-bolts no bolt cutting is required
  • Caps firmly secure to washers and won’t pop off
  • Installation is as fast and easy as traditional bolt caps
  • Offered in 10 colors and designed to match exactly with Kohler® toilets

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

BAA Compliant: No

Brand Model Compatibility: K-3466, K-3826, K-3940, K-4000, K-5172, K-6999 and K-6669

CARB OTC LEED Compliant: No

Collection: Clean Caps®

Color Finish: Biscuit

Color Finish Category: Neutrals

Diameter: 1-11/16 in

Height: 3/16 in

IAPMO Listed: No

Material: Metal

Product Type: Bolt Cap

UL Listed: No

WaterSense Labeled: No

Width: 1-11/16 in