Metal Bolt Cap in Dune
Clean Caps® Metal Bolt Cap in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conceals floor bolts on toilet
- Unlike standard T-bolts no bolt cutting is required
- Low-profile bolt caps create a sleek and minimalistic look and simplify cleaning
- Offered in 10 colors and designed to match exactly with Kohler® toilets
- Installation is as fast and easy as traditional bolt caps
- Caps firmly secure to washers and won’t pop off
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-4000, K-5172, K-3940, K-3826, K-3466, K-6999 and K-6669
- CARB OTC LEED Compliant:
- No
- Collection:
- Clean Caps®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Diameter:
- 1-11/16 in
- Height:
- 3/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Product Type:
- Bolt Cap
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-11/16 in