DESCRIPTION

  • Adjustable trip lever controls pop-up drain
  • For use with 14" to 16" deep baths, whirlpools and BubbleMassage™ air baths
  • Adjustable trip lever controls pop-up drain
  • Material: Solid brass exposed pop-up drain without overflow

Kohler ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Drain with Through the Floor Installations for 14 to 16 in Vibrant French Gold

K7160-TF-AF

Manufacturer Part #: 7160-TF-AF

Color/Finish

Vibrant® French Gold

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.2
Collection
ClearFlo™
Drain Body Material
Brass
Drain Opening
1-1/2 in
Gauge
17
Height
14 in
IAPMO Listed
No
Width
3-11/16 in

Print