ClearFlo™ 2 in. Adjustable Pop-Up Drain with High Volume and Tailpiece Vibrant Brushed Nickel

Part #K7167-BN  |  Item #91886  |  Manufacturer Part #7167-BN

$699.72 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 23" to 25" deep baths and whirlpools
  • For use with 23" to 25" deep baths/whirlpool
  • Material: Solid brass

Specifications

ADA Compliant: No

Collection: ClearFlo™

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

End Connection 1: NPT

End Connections: NPT

Height: 25 in

IAPMO Listed: No

Length: 7 in

Width: 3-11/16 in